Shop All Butterfly Valves
Alfa Laval
Sanitary Butterfly Valve 2"Tri Clamp EPDM 316L SS Multi-Pos Handle
Mfr # LKB51A-2-E-316L-MP
Zoro # G5644442
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Body Material EPDM
- Application Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # LKB51A-2-E-316L-MP
- Zoro # G5644442
- Country of Origin Denmark
- Category Butterfly Valves
Dimensions
Tube Size | 2" |
Details
Item | Butterfly Valve |
Body Material | EPDM |
Application | Valves |
Description
Sanitary Butterfly Valve 2"Tri Clamp EPDM 316L SS Multi-Pos Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- LEGEND VALVE 4" S-661 ABS BACKWATERW/SLEEV (202-284)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and 2 O-Rings Trim Kit, Brushed Nickel (959290-BN)
- ALFA LAVAL Service Kit LKB Butterfly Valve 4 Viton (9611923045)
- ALFA LAVAL Service Kit LKB Butterfly Valve 1 EPDM (9611923028)
- ALFA LAVAL Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle (LKB51A-6-E-316L-B4)
- ALFA LAVAL Sanitary Butterfly Valve 2.5" Tri Clamp EPDM 316L SS No Handle (LKB51A-2.5-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 3" Tri Clamp EPDM 316L SS No Handle (LKB51A-3-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/Nitrile, Lever Handle (BYV11030A0NL000)
- Alfa Laval Butterfly Valves