Shop All Butterfly Valves
Alfa Laval
Sanitary Butterfly Valve 2.5" Tri Clamp EPDM 316L SS No Handle
Mfr # LKB51A-2.5-E-316L-NH
Zoro # G5644643
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material EPDM
- Tube Size 2.5"
- Application Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # LKB51A-2.5-E-316L-NH
- Zoro # G5644643
- Country of Origin Denmark
- Category Butterfly Valves
Dimensions
Tube Size | 2.5" |
Details
Item | Butterfly Valve No Handle |
Body Material | EPDM |
Application | Valves |
Description
Sanitary Butterfly Valve 2.5" Tri Clamp EPDM 316L SS No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RB-L4 Replacement Brand Refrigerator Air Filter for LG LT120F & ADQ73214404 (RB-L4)
- NYCOIL Nylon Tubing 18In 100Ft 532In Flexible Tube And Hose, 61230 (61230)
- LEGEND VALVE 1/2" S-459 BACKFLOW PRVENTER (115-117)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- ALFA LAVAL Sanitary Butterfly Valve 2"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 2" Tri Clamp EPDM 316L SS No Handle (LKB51A-2-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 3"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-3-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 3" Tri Clamp EPDM 316L SS No Handle (LKB51A-3-E-316L-NH)
- ALFA LAVAL Service Kit LKB Butterfly Valve 4 Viton (9611923045)
- FLOW PLUS Butterfly Valve, 6", Wafer Style, 250 psi (06 B 2421353H)
- Alfa Laval Butterfly Valves