Shop All Butterfly Valves
Alfa Laval
Sanitary Butterfly Valve 1.5" Tri Clamp EPDM 316L SS No Handle
Mfr # LKB51A-1.5-E-316L-NH
Zoro # G5644598
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 1.5"
- Body Material EPDM
- Application Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # LKB51A-1.5-E-316L-NH
- Zoro # G5644598
- Country of Origin Denmark
- Category Butterfly Valves
Dimensions
Tube Size | 1.5" |
Details
Item | Butterfly Valve No Handle |
Body Material | EPDM |
Application | Valves |
Description
Sanitary Butterfly Valve 1.5" Tri Clamp EPDM 316L SS No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 1/8 in. D X 3/8 in. D Adapter (CBA1838BG1)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-2MB)
- STERLING Ludington Silicone Sink Mat-Dbl Equal (20286-ASH)
- BK RESOURCES Hand Sink Stainless Steel, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- ALFA LAVAL Service Kit LKB Butterfly Valve 2.5 EPDM (9611923031)
- ALFA LAVAL Service Kit LKB Butterfly Valve 1 EPDM (9611923028)
- ALFA LAVAL Service Kit LKB Butterfly Valve 4 Viton (9611923045)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- ALFA LAVAL Sanitary Butterfly Valve 2" Tri Clamp EPDM 316L SS No Handle (LKB51A-2-E-316L-NH)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- Alfa Laval Butterfly Valves