Shop All Butterfly Valves
Alfa Laval
Sanitary Butterfly Valve 1" Tri Clamp EPDM 316L SS Multi-Pos Handle
Mfr # LKB51A-1-E-316L-MP
Zoro # G5644345
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Body Material EPDM
- Application Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # LKB51A-1-E-316L-MP
- Zoro # G5644345
- Country of Origin Denmark
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Item | Butterfly Valve |
Body Material | EPDM |
Application | Valves |
Description
Sanitary Butterfly Valve 1" Tri Clamp EPDM 316L SS Multi-Pos Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF)
- TRIDENT Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (48LX69)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310019005)
- PARKER 1/4" A-LOK Brass Back Ferrule (4BF4-B)
- ALFA LAVAL Service Kit LKB Butterfly Valve 2.5 EPDM (9611923031)
- ALFA LAVAL Sanitary Butterfly Valve 2.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2.5-E-316L-MP)
- ALFA LAVAL Service Kit LKB Butterfly Valve 1 EPDM (9611923028)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle (LKB51A-6-E-316L-B4)
- AMERICAN VALVE P21 3 3 in. PVC EPDM Liner Butterfly Valve (P21 3")
- Alfa Laval Butterfly Valves