Shop All Skimmer Parts
Alfa Laval
Major Service kit 60Hz
Mfr # WSPX403
Zoro # G103666476
Free Shipping & Returns
$1,982.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features All parts included to do a designated service, in a single box Simplify maintenance Save time and secure the highest quality and performance of equipment Complete and accurate set of parts to do the full service as described in the manual Reduce order handling time - only one order number is required for the entire kit
- Weight 2
- Type Separator Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # WSPX403
- Zoro # G103666476
- Country of Origin Malaysia
- Category Skimmer Parts
Details
Features | All parts included to do a designated service, in a single box Simplify maintenance Save time and secure the highest quality and performance of equipment Complete and accurate set of parts to do the full service as described in the manual Reduce order handling time - only one order number is required for the entire kit |
Weight | 2 |
Type | Separator Parts |
Description
Service kit for every 12 to 18 month or 8000 - 12000 hours depending on process conditions. Alfa Laval kits are designed to help you conduct planned service in as little time as possible. They include what is required for every specific service as described in the manual and the most up-to-date genuine spare parts, to extend your equipment's lifetime and ensure it is running on the latest technology. All parts are specifically designed to match your equipment and operating conditions – the perfect fit and compatibility for your equipment. Service Kits are sent in one shipment. You can be assured of the right parts in the right packaging with the right fit and the right instructions. For detailed service instructions please refer to your separator manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- WESTWARD Box End Wrench, 6 x 8mm, 7-15/64 in. L (5MP97)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89236)
- ALFA LAVAL Service Kit - O-Rings (MIB303)
- ALFA LAVAL Service Kit - Set Of Tools (MAB103)
- ALFA LAVAL Service Kit - Set Of Tools (IFB103;IFB403;MIB303)
- ABANAKI Belt, Elastomer (BMME-0006)
- ABANAKI Poly Belt with Wiper (BMMP-0024)
- ABANAKI Belt, Nylon (BMM1SP0012)
- ABANAKI Elastomer Belt (BMME24)
- Alfa Laval Machine Tool Parts