Shop All Heat Exchangers
Alfa Laval
M6-M NBR-B Channel plate gasket
Mfr # M6-M
Zoro # G502753371
product price: $48.99
/ea
Sold in multiples of 10 for $489.90
$489.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Weight (Lbs.) 0.108
- Color 2Blue
- Gasket Material NBRB
- Gasket Attachment Clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G502753371
- Country of Origin Sri Lanka
- Category Heat Exchangers
Details
Type | Gasket |
Weight (Lbs.) | 0.108 |
Color | 2Blue |
Gasket Material | NBRB |
Gasket Attachment | Clip-on |
Gasket Profile | Peak |
Plate Type | M6-M |
Remarks | Remember to also buy your end plate gasket. |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Camper Tp 3/16X1-1/4X30' (02352)
- HONEYWELL THERMAL SOLUTIONS 129178E/U L404, L408, L604, L608 (129178E/U)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY8)
- ESSICK AIR 4PK Humidifier Filter (HDC411)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 70 Plates -Domestic Heating 900k BTU (CB30-70H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-20H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 80 Plate, 5,550K BTU (TL6-BFG-80)
- Alfa Laval Heat Exchangers