Shop All Heat Exchangers
Alfa Laval
M6-M EPDMC End plate II gasket
Mfr # M6-M
Zoro # G502753272
product price: $119.99
/ea
Sold in multiples of 10 for $1,199.90
Free Shipping & Returns
$1,199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Weight (Lbs.) 0.118
- Color 1GreyPlus1Yellow
- Gasket Material EPDMC
- Remarks Remember to also buy channel plate gaskets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G502753272
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Gasket |
Weight (Lbs.) | 0.118 |
Color | 1GreyPlus1Yellow |
Gasket Material | EPDMC |
Remarks | Remember to also buy channel plate gaskets. |
Gasket Profile | Peak |
Gasket Attachment | Clip-on |
Plate Type | M6-M |
Description
An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell FC100A1029, 2PK (16255.11H)
- YELLOW JACKET Sensor, Replacement (69073)
- KOCH FILTER Syn Media Filter, SH, MERV15, 24"x24"x6" (112-660-003)
- MARADYNE Ventilation/Defrost Fan, 12V, 2-Speed (3200-12V)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 1,200k BTU (CB110-20L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 270k BTU (CBH110-34H)
- ALFA LAVAL M10-M EPDM-C End plate II gasket (M10-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- Alfa Laval Heat Exchangers