Shop All Heat Exchangers
Alfa Laval
M6-M EPDM-P End plate II gasket
Mfr # M6-M
Zoro # G602753165
product price: $110.99
/ea
Sold in multiples of 10 for $1,109.90
Free Shipping & Returns
$1,109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Weight (Lbs.) 0.108
- Color 1 GreyPlus1Green
- Gasket Attachment Clip-on
- Remarks Remember to also buy channel plate gaskets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M6-M
- Zoro # G602753165
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Gasket |
Weight (Lbs.) | 0.108 |
Color | 1 GreyPlus1Green |
Gasket Attachment | Clip-on |
Remarks | Remember to also buy channel plate gaskets. |
Gasket Profile | Peak |
Gasket Material | EPDMP |
Plate Type | M6-M |
Description
An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Coupling, 12 in Duct Dia, Type I PVC, 5-7/8" L (PVCC12)
- IMPERIAL MFG FURNACE PIPE RDC 8""X10"" (GV1353)
- ILC FILTER 14X25X2 MERV 7 MPR 600 3 PIECES ACTUAL SIZE 135 X 245 X 175 MADE IN THE USA F (WY-0HF8-2)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 78 Plates - Subcooler - 252k BTU (ACH-70X-78M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Single Circuit Evaporator 180k BTH (ACH220EQ-30AM-F)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 22 Plates - Subcooler - 72k BTU (ACH-70X-22M-F)
- ALFA LAVAL M6-M NBR-B Channel plate gasket (M6-M)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, Welded Ports (AlfaNova HP 76-40H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 30 Plate, 4,540K BUT (T8-MFG-30)
- Alfa Laval Heat Exchangers