Shop All Heat Exchangers
Alfa Laval
M15-B EPDM-CT Channel plate gasket
Mfr # M15-B
Zoro # G902753261
product price: $103.99
/ea
Sold in multiples of 10 for $1,039.90
Free Shipping & Returns
$1,039.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Weight (Lbs.) 0.176
- Color 1GreyPlus2Yellow
- Remarks Remember to also buy your end plate gasket.
- Gasket Material EPDMCT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M15-B
- Zoro # G902753261
- Country of Origin United Kingdom
- Category Heat Exchangers
Details
Type | Gasket |
Weight (Lbs.) | 0.176 |
Color | 1GreyPlus2Yellow |
Remarks | Remember to also buy your end plate gasket. |
Gasket Material | EPDMCT |
Plate Type | M15-B |
Gasket Attachment | Clip-on |
Gasket Profile | Peak |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7189U1005 Premier White 2 Wire (C7189U1005)
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A (42XL750S)
- PARKER Filter/Dryer, 1/2 In (304S)
- SCHNEIDER ELECTRIC Wall Mounting Kit (22-022)
- ALFA LAVAL M6 EPDM-CT Channel plate gasket (M6)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 86 Plates -Single Circuit Evaporator 600k BTU (ACH220EQ-86AM-F)
- ALFA LAVAL M10-M NBR-P End plate II gasket (M10-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 62 Plates - Subcooler - 240k BTU (ACH-70X-62M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Single Circuit Evaporator 15k BTU (ACH18-10H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 50 Plates - Subcooler - 84k BTU (ACH-30EQ-50H)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- Alfa Laval Heat Exchangers