Shop All Heat Exchangers
Alfa Laval
M10-M NBR-P End plate II gasket
Mfr # M10-M
Zoro # G602753370
product price: $133.99
/ea
Sold in multiples of 10 for $1,339.90
Free Shipping & Returns
$1,339.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 1Blue
- Weight (Lbs.) 0.22
- Gasket Attachment Clip-on
- Remarks Remember to also buy channel plate gaskets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-M
- Zoro # G602753370
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Gasket |
Color | 1Blue |
Weight (Lbs.) | 0.22 |
Gasket Attachment | Clip-on |
Remarks | Remember to also buy channel plate gaskets. |
Gasket Material | NBRP |
Gasket Profile | Peak |
Plate Type | M10-M |
Description
An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x36"x1" (274-240-360)
- MODINE 3H37454-1 Ipi Pilot Assembly (3H37454-1)
- JB INDUSTRIES Valve Core, PK5 (A31999-G)
- JONES STEPHENS Dryer Vent Hood Asmbly, Louvered, 4" White (D04025)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 200k BTU (CB60-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 500k BTU (CB60-50H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 16 Plates-Domestic Heating 900k BTU (CB110-16L)
- THRUSH Steam-Water Heat Exchanger, 1,414,000BtuH (TS10-048-222BS-SSCI-SX-CCC-01-66G2)
- Alfa Laval Heat Exchangers