Shop All Heat Exchangers
Alfa Laval
M10-M EPDM-P Channel plate gasket
Mfr # M10-M
Zoro # G402753273
product price: $107.99
/ea
Sold in multiples of 10 for $1,079.90
Free Shipping & Returns
$1,079.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 1 GreyPlus1Green
- Weight (Lbs.) 0.175
- Gasket Profile Peak
- Remarks Remember to also buy your end plate gasket.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-M
- Zoro # G402753273
- Country of Origin India
- Category Heat Exchangers
Details
Type | Gasket |
Color | 1 GreyPlus1Green |
Weight (Lbs.) | 0.175 |
Gasket Profile | Peak |
Remarks | Remember to also buy your end plate gasket. |
Gasket Attachment | Clip-on |
Plate Type | M10-M |
Gasket Material | EPDMP |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION 232167-001 Pre-Filter For (232167-001)
- WATTS Backflow Check Valve, 1", 2134000 Btu (0163725)
- FIREYE Program Module (MEP230)
- HONEYWELL Ms8120A1007 24V 2 Pos Spring (MS8120A100)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 20 Plates - Subcooler - 24k BTU (ACH-30EQ-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 70 Plates -Domestic Heating 900k BTU (CB30-70H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 30 Plates - Subcooler - 48k BTU (ACH-30EQ-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Dual Circuit Evaporator 180k BTU (ACH232DQ-30H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L Stainless Steel, 64 Plates -Condenser Single Circuit 120k BTU (CBH30-64H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates (CB110-30H)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- Alfa Laval Heat Exchangers