Shop All Heat Exchangers
Alfa Laval
M10-M EPDM-C Channel plate gasket
Mfr # M10-M
Zoro # G602753196
product price: $103.99
/ea
Sold in multiples of 10 for $1,039.90
Free Shipping & Returns
$1,039.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Weight (Lbs.) 0.18
- Color 1GreyPlus1Yellow
- Gasket Material EPDMC
- Remarks Remember to also buy your end plate gasket.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-M
- Zoro # G602753196
- Country of Origin Sri Lanka
- Category Heat Exchangers
Details
Type | Gasket |
Weight (Lbs.) | 0.18 |
Color | 1GreyPlus1Yellow |
Gasket Material | EPDMC |
Remarks | Remember to also buy your end plate gasket. |
Gasket Profile | Peak |
Plate Type | M10-M |
Gasket Attachment | Clip-on |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Motor, 460V, 1.2 HP, 1-Phase, 1075 rpm, PSC, 460 VAC 1 Ph 60 HZ Volts (27J07)
- TRAULSEN Door Gasket, 21-1/2" x 59-1/2" (9503)
- CARRIER Circuit Board (HK42FZ027)
- SPIROTHERM Spirotherm VJS 200TM Spirovent Junior Air Eliminator, Sweat - 2" Pipe Size, 1/2" Mount (VJS 200TM)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- ALFA LAVAL M10-M NBR-B Channel plate gasket (M10-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 20 Plates - Subcooler - 24k BTU (ACH-30EQ-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Single Circuit Evaporator 180k BTH (ACH220EQ-30AM-F)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- SENTRY STAINLESS SINGLE HELICAL SAMPLE COOLER OTHER HEAT EXCHANGER (FLR6222)
- Alfa Laval Heat Exchangers