Shop All Heat Exchangers
Alfa Laval
M10-B NBR-P End plate II gasket
Mfr # M10-B
Zoro # G302753182
Sold in multiples of 10 for $1,119.90
Free Shipping & Returns
$1,119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 1Blue
- Weight (Lbs.) 0.132
- Gasket Profile Rib
- Remarks Remember to also buy channel plate gaskets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # M10-B
- Zoro # G302753182
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Gasket |
Color | 1Blue |
Weight (Lbs.) | 0.132 |
Gasket Profile | Rib |
Remarks | Remember to also buy channel plate gaskets. |
Gasket Attachment | Clip-on |
Gasket Material | NBRP |
Plate Type | M10-B |
Description
An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Repack Kit, VP526/531A with Lube (14003297-001)
- HOSHIZAKI Thumbscrew (Black) (415949G11)
- HEATMAXX 48,000 BTU Propane Patio Heater (SRPH33)
- DAYTON Mtrzd Damper, For Fan Dia. 54", 24-240V (3C188)
- ALFA LAVAL M6 EPDM-CT Channel plate gasket (M6)
- ALFA LAVAL M10-B NBR-P Channel plate gasket (M10-B)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 16 Plates-Domestic Heating 900k BTU (CB110-16L)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-40H)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 350K BTU (BPN410-20 LCA)
- Alfa Laval Heat Exchangers