Shop All Heat Exchangers
Alfa Laval
M10-B NBR-B Channel plate gasket
Mfr # M10-B
Zoro # G402753433
product price: $68.15
/ea
Sold in multiples of 10 for $681.50
$681.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 2Blue
- Weight (Lbs.) 0.13
- Gasket Material NBRB
- Remarks Remember to also buy your end plate gasket.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-B
- Zoro # G402753433
- Country of Origin Sri Lanka
- Category Heat Exchangers
Details
Type | Gasket |
Color | 2Blue |
Weight (Lbs.) | 0.13 |
Gasket Material | NBRB |
Remarks | Remember to also buy your end plate gasket. |
Gasket Profile | Rib |
Gasket Attachment | Clip-on |
Plate Type | M10-B |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Pilot Burner and Thermopile (R1228)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/8 In. L (17C-A-3-25)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (4007331)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 60 Plates - Subcooler - 96k BTU (ACH-30EQ-60H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 50 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-50H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Single Circuit Evaporator 15k BTU (ACH18-10H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 90 Plates - Subcooler - 312k BTU (ACH-70X-90M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 17 Plates -Domestic Heating 170k BTU (CBH16-17H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 24"L (SX2000 03024)
- Alfa Laval Heat Exchangers