Shop All Heat Exchangers
Alfa Laval
M10-B EPDM-P End plate II gasket
Mfr # M10-B
Zoro # G102753184
product price: $133.99
/ea
Sold in multiples of 10 for $1,339.90
Free Shipping & Returns
$1,339.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 1GreyPlus1Green
- Weight (Lbs.) 0.001
- Remarks Remember to also buy channel plate gaskets.
- Plate Type M10-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-B
- Zoro # G102753184
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Gasket |
Color | 1GreyPlus1Green |
Weight (Lbs.) | 0.001 |
Remarks | Remember to also buy channel plate gaskets. |
Plate Type | M10-B |
Gasket Material | EPDMP |
Gasket Profile | Rib |
Gasket Attachment | Clip-on |
Description
An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (24301.12 6PK)
- ACCUMULAIR Pleated Air Filter, 8" x 14" x 1", 4 Pack (FB08X14A_4)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 4.3 Amps AC (FEP-3648-3RA)
- K-TOOL INTERNATIONAL 30" Oscillating Pedestal Industrial Fan (KTI77734)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 34 Thread Port (AlfaNova 14-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 40 Plates - Subcooler - 72k BTU (ACH-30EQ-40H)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 4,680K BTU (T8-BFG-40)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 1,200k BTU (CB110-20L)
- Alfa Laval Heat Exchangers