Shop All Heat Exchangers
Alfa Laval
M10-B EPDM-C End plate II gasket
Mfr # M10-B
Zoro # G802753217
product price: $143.99
/ea
Sold in multiples of 10 for $1,439.90
Free Shipping & Returns
$1,439.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 1GreyPlus1Yellow
- Weight (Lbs.) 0.001
- Plate Type M10-B
- Remarks Remember to also buy channel plate gaskets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M10-B
- Zoro # G802753217
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Gasket |
Color | 1GreyPlus1Yellow |
Weight (Lbs.) | 0.001 |
Plate Type | M10-B |
Remarks | Remember to also buy channel plate gaskets. |
Gasket Material | EPDMC |
Gasket Profile | Rib |
Gasket Attachment | Clip-on |
Description
An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIMPIA SPLENDID 12,000 BTU WiFi 3-in-1 Portable Air Conditioner, 115V (2261)
- SUPCO Hi Pressure Switch, 610 psi OP, 420 psi CL (SHP610420)
- ATCO Noninsulated Flexible Duct, 8" Dia. (05102508)
- YORK SOURCE1 Whl Blw Vtr 4 X 1 Ccw 14 Bore (S1-02632623700)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Domestic Heating 400k BTU (CB60-40H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 10 Plates, Single Circuit, 34 Thread Port (AlfaNova 14-10H)
- ALFA LAVAL M6-M NBR-B Channel plate gasket (M6-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 120k BTU (CB30-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 3,920K BTU (T6-PFG-40)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 200 kBtu (TL3-BFG-20M)
- Alfa Laval Heat Exchangers