Shop All Valve Parts
Alfa Laval
Handle Multi-Pos (MP) 3" LKB51
Mfr # 9612592802
Zoro # G6472025
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 3"
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9612592802
- Zoro # G6472025
- Country of Origin China
- Category Valve Parts
Dimensions
Size | 3" |
Details
Item | Butterfly Valve Handle |
Application | Valves |
Body Material | Stainless Steel |
Description
Handle Multi-Pos (MP) 3" LKB51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T/S-15 Y-STRAINER GASKET (900-111)
- POWERS 1" Dial Assembly, ABS (401-230)
- AMERICAN STANDARD Concealed Inlet Washout Urinal, 0.125 to 1.0 gpf, Wall Mount (6515001.020)
- ZORO SELECT 1" FNPT Galvanized Union (5P960)
- ALFA LAVAL Seal Ring Silicone 2" LKB (9611411820)
- ALFA LAVAL Serivce Kit Maintainable Actuator N/O, N/C, 2" & 2.5" U7000 (9611926498)
- ALFA LAVAL Disc 4" 316L SS LKB (9612046302)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- ALFA LAVAL Seat TR Snap-on 2" PTFE (20-514C-2)
- ALFA LAVAL Service Kit 2.5" Stop Tr, Epdm U7000 (9611926563)
- DYNAQUIP CONTROLS Limit Switch Kit (145820.01)
- Alfa Laval Valves