Shop All Heat Exchangers
Alfa Laval
Gasketed Plate Heat Exchanger, 60 Plate, 3,970K BTU
Mfr # TL6-BFG-60
Zoro # G402753600
product price: $8,111.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,111.99
Free 30-Day Returns
Key Features
- Type Gasketed Plate Heat Exchanger
- Max. BtuH (Oil to Water Application) 300000
- Pressure 150
- Temp. (F) *-20 to 410
- Connection 150# 2" Studded Port with Stainless Steel Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL6-BFG-60
- Zoro # G402753600
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 51.6" |
Length (In.) | 28.7" |
Width (In.) | 13.0" |
Details
Item | Heat Exchanger |
Type | Gasketed Plate Heat Exchanger |
Max. BtuH (Oil to Water Application) | 300000 |
Pressure | 150 |
Temp. (F) | *-20 to 410 |
Connection | 150# 2" Studded Port with Stainless Steel Liners |
Features | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: ¥ CurveFlowTM distribution area ¥ ClipGripTM gasket attachment ¥ Offset gasket groove ¥ OmegaPortTM noncircular port holes ¥ Leak chamber ¥ SteerLockTM plate alignment ¥ FlexFlowTM plate design ¥ Compact frame ¥ Fixed bolt head ¥ Key hole bolt opening ¥ Lifting lug ¥ Lining ¥ Lock washer ¥ Tightening bolt cover |
Application | Hydraulic Oil Cooling General Heating General Cooling NON AHRI APPLICATIONS |
Standards | ASME Code Setion VIII Div. 1 |
Weight (Lbs.) | 546 lbs |
Gasket Material | NBRP ClipGripª |
Agency Compliance | ASME Code Setion VIII Div. 1 |
Plates | 60 |
Plate Thickness | 0.5 mm |
Remarks | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: • CurveFlowTM distribution area • ClipGripTM gasket attachment • Offset gasket groove • OmegaPortTM noncircular port holes • Leak chamber • SteerLockTM plate alignment • FlexFlowTM plate design • Compact frame • Fixed bolt head • Key hole bolt opening • Lifting lug • Lining • Lock washer • Tightening bolt cover |
Description
Alfa Laval TL6
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (14202.8 4PK)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYT8)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 25 Plates, 300 kBtu (T5-MFG-25M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 86 Plates -Single Circuit Evaporator 600k BTU (ACH220EQ-86AM-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates (CB110-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 45k BTU (CBH30-24H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, Solder Port 118 (AlfaNova 52-20H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Single Circuit Evaporator 15k BTU (ACH18-10H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Condenser Single Circuit 22.5k BTU (CBH30-18H)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- Alfa Laval Heat Exchangers