Shop All Heat Exchangers
Alfa Laval
Gasketed Plate Heat Exchanger, 50 Plate, 5,770K BTU
Mfr # T8-BFG-50
Zoro # G502753586
product price: $6,045.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$6,045.99
Free 30-Day Returns
Key Features
- Type Gasketed Plate Heat Exchanger
- Max. BtuH (Oil to Water Application) 660000
- Pressure 150
- Temp. (F) *-20 to 410
- Connection 150# 3" Studded Port with Stainless Steel Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # T8-BFG-50
- Zoro # G502753586
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 31.1" |
Width (In.) | 16.9" |
Height (In.) | 35.4" |
Details
Item | Heat Exchanger |
Type | Gasketed Plate Heat Exchanger |
Max. BtuH (Oil to Water Application) | 660000 |
Pressure | 150 |
Temp. (F) | *-20 to 410 |
Connection | 150# 3" Studded Port with Stainless Steel Liners |
Standards | ASME Code Setion VIII Div. 1 |
Features | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: ¥ CurveFlowTM distribution area ¥ ClipGripTM gasket attachment ¥ Offset gasket groove ¥ OmegaPortTM noncircular port holes ¥ Leak chamber ¥ SteerLockTM plate alignment ¥ FlexFlowTM plate design ¥ Compact frame ¥ Fixed bolt head ¥ Key hole bolt opening ¥ Lifting lug ¥ Lining ¥ Lock washer ¥ Tightening bolt cover |
Application | Hydraulic Oil Cooling General Heating General Cooling NON AHRI APPLICATIONS |
Agency Compliance | ASME Code Setion VIII Div. 1 |
Remarks | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: • CurveFlowTM distribution area • ClipGripTM gasket attachment • Offset gasket groove • OmegaPortTM noncircular port holes • Leak chamber • SteerLockTM plate alignment • FlexFlowTM plate design • Compact frame • Fixed bolt head • Key hole bolt opening • Lifting lug • Lining • Lock washer • Tightening bolt cover |
Plates | 50 |
Weight (Lbs.) | 502 lbs |
Plate Thickness | 0.5 mm |
Gasket Material | NBRP ClipGripª |
Description
Alfa Laval T8
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Industrial Ducting Hose, 3" ID, 25 ft L (1910300025)
- CARRIER Low Pressure Control (HK02ZB041)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- DAYTON Replacement Blade, 30 In., RPM: 1100 (23NU16)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 90 Plates - Subcooler - 312k BTU (ACH-70X-90M-F)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 30 Plate, 2,260K BTU (T6-BFG-30)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Domestic Heating 400k BTU (CB60-40H)
- ALFA LAVAL M10-M EPDM-C End plate II gasket (M10-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- LEGEND VALVE HEAT EXCHANGER-300 3/4" (807-003)
- Alfa Laval Heat Exchangers