Shop All Heat Exchangers
Alfa Laval
Gasketed Plate Heat Exchanger, 20 Plate, 3,010K BTU
Mfr # T8-MFG-20
Zoro # G102753566
product price: $4,479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,479.99
Free 30-Day Returns
Key Features
- Type Gasketed Plate Heat Exchanger
- Max. BtuH (Oil to Water Application) 310000
- Pressure 150
- Temp. (F) *-20 to 410
- Connection 150# 3" Studded Port with Stainless Steel Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # T8-MFG-20
- Zoro # G102753566
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 25.2" |
Height (In.) | 35.4" |
Width (In.) | 16.9" |
Details
Item | Heat Exchanger |
Type | Gasketed Plate Heat Exchanger |
Max. BtuH (Oil to Water Application) | 310000 |
Pressure | 150 |
Temp. (F) | *-20 to 410 |
Connection | 150# 3" Studded Port with Stainless Steel Liners |
Application | Hydraulic Oil Cooling General Heating General Cooling NON AHRI APPLICATIONS |
Features | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: ¥ CurveFlowTM distribution area ¥ ClipGripTM gasket attachment ¥ Offset gasket groove ¥ OmegaPortTM noncircular port holes ¥ Leak chamber ¥ SteerLockTM plate alignment ¥ FlexFlowTM plate design ¥ Compact frame ¥ Fixed bolt head ¥ Key hole bolt opening ¥ Lifting lug ¥ Lining ¥ Lock washer ¥ Tightening bolt cover |
Standards | ASME Code Setion VIII Div. 1 |
Remarks | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: • CurveFlowTM distribution area • ClipGripTM gasket attachment • Offset gasket groove • OmegaPortTM noncircular port holes • Leak chamber • SteerLockTM plate alignment • FlexFlowTM plate design • Compact frame • Fixed bolt head • Key hole bolt opening • Lifting lug • Lining • Lock washer • Tightening bolt cover |
Plates | 20 |
Agency Compliance | ASME Code Setion VIII Div. 1 |
Weight (Lbs.) | 433 lbs |
Gasket Material | NBRP ClipGripª |
Plate Thickness | 0.5 mm |
Description
Alfa Laval T8
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Rain Cap, 4 in Duct Dia, Type I PVC, 12" L x 9" H (PVCRCA04)
- LEGEND VALVE 3-WAY ZONE VALVE 3/4" SWT (800-714)
- MODERN FORMS 3-Blade Smart Flush Mount Ceiling Fan 44" Matte White w/3000K LED Light Kit and Remote Control (FH-W2004-44L)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In x 25 ft., Fabric (1110-0150-0002)
- ALFA LAVAL M10-M NBR-P End plate II gasket (M10-M)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 3,920K BTU (T6-PFG-40)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 26 Plates - Subcooler - 96k BTU (ACH-70X-26M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Dual Circuit Evaporator 180k BTU (ACH232DQ-30H-F)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0704 Gal/Chnl (BP422-60-LCA)
- Alfa Laval Heat Exchangers