Shop All Heat Exchangers
Alfa Laval
Gasketed Plate Heat Exchanger, 20 Plate, 2,830K BTU
Mfr # T10-BFG-20
Zoro # G602753585
product price: $5,697.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,697.99
Free 30-Day Returns
Key Features
- Type Gasketed Plate Heat Exchanger
- Max. BtuH (Oil to Water Application) 310000
- Pressure 150
- Temp. (F) *-20 to 410
- Connection 150# 4" Studded Port with Stainless Steel Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # T10-BFG-20
- Zoro # G602753585
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 41.3" |
Width (In.) | 18.9" |
Length (In.) | 22.4" |
Details
Item | Heat Exchanger |
Type | Gasketed Plate Heat Exchanger |
Max. BtuH (Oil to Water Application) | 310000 |
Pressure | 150 |
Temp. (F) | *-20 to 410 |
Connection | 150# 4" Studded Port with Stainless Steel Liners |
Standards | ASME Code Setion VIII Div. 1 |
Application | Hydraulic Oil Cooling General Heating General Cooling NON AHRI APPLICATIONS |
Features | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: ¥ CurveFlowTM distribution area ¥ ClipGripTM gasket attachment ¥ Offset gasket groove ¥ OmegaPortTM noncircular port holes ¥ Leak chamber ¥ SteerLockTM plate alignment ¥ FlexFlowTM plate design ¥ Compact frame ¥ Fixed bolt head ¥ Key hole bolt opening ¥ Lifting lug ¥ Lining ¥ Lock washer ¥ Tightening bolt cover |
Remarks | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: • CurveFlowTM distribution area • ClipGripTM gasket attachment • Offset gasket groove • OmegaPortTM noncircular port holes • Leak chamber • SteerLockTM plate alignment • FlexFlowTM plate design • Compact frame • Fixed bolt head • Key hole bolt opening • Lifting lug • Lining • Lock washer • Tightening bolt cover |
Plates | 20 |
Gasket Material | NBRP ClipGripª |
Weight (Lbs.) | 598 lbs |
Agency Compliance | ASME Code Setion VIII Div. 1 |
Plate Thickness | 0.5 mm |
Description
Alfa Laval T10
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Level Control (157S-RBP-MD)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 2 5/8 in L., Universal Silicon Nitride (SSN3000)
- SUPCO Access Fitting, SF5050 (SF5050)
- MULTIFAN Exhaust Fan, 24 In, 120V (V6E63K2M71100)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 90 Plates -Dual Circuit Evaporator 600k BTU (ACH232DQ-90H-F)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 500k BTU (CB60-50H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 60 Plates - Subcooler - 96k BTU (ACH-30EQ-60H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 1,200k BTU (CB110-20L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Domestic Heating 400k BTU (CB60-40H)
- Alfa Laval Heat Exchangers