Shop All Heat Exchangers
Alfa Laval
Gasketed Plate Heat Exchanger, 20 Plate, 1,300K BTU
Mfr # T6-BFG-20
Zoro # G602753554
product price: $3,075.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,075.99
Free 30-Day Returns
Key Features
- Type Gasketed Plate Heat Exchanger
- Max. BtuH (Oil to Water Application) 150000
- Pressure 150
- Temp. (F) *-20 to 410
- Connection 150# 2" Studded Port with Stainless Steel Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # T6-BFG-20
- Zoro # G602753554
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 34.6" |
Width (In.) | 13.0" |
Length (In.) | 17.3" |
Details
Item | Heat Exchanger |
Type | Gasketed Plate Heat Exchanger |
Max. BtuH (Oil to Water Application) | 150000 |
Pressure | 150 |
Temp. (F) | *-20 to 410 |
Connection | 150# 2" Studded Port with Stainless Steel Liners |
Application | Hydraulic Oil Cooling General Heating General Cooling NON AHRI APPLICATIONS |
Standards | ASME Code Setion VIII Div. 1 |
Features | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: ¥ CurveFlowTM distribution area ¥ ClipGripTM gasket attachment ¥ Offset gasket groove ¥ OmegaPortTM noncircular port holes ¥ Leak chamber ¥ SteerLockTM plate alignment ¥ FlexFlowTM plate design ¥ Compact frame ¥ Fixed bolt head ¥ Key hole bolt opening ¥ Lifting lug ¥ Lining ¥ Lock washer ¥ Tightening bolt cover |
Plates | 20 |
Agency Compliance | ASME Code Setion VIII Div. 1 |
Weight (Lbs.) | 284 lbs |
Remarks | Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable: • CurveFlowTM distribution area • ClipGripTM gasket attachment • Offset gasket groove • OmegaPortTM noncircular port holes • Leak chamber • SteerLockTM plate alignment • FlexFlowTM plate design • Compact frame • Fixed bolt head • Key hole bolt opening • Lifting lug • Lining • Lock washer • Tightening bolt cover |
Plate Thickness | 0.5 mm |
Gasket Material | NBRP ClipGripª |
Description
Alfa Laval T6
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
• High energy efficiency – low operating cost
• Flexible configuration – heat transfer area can be modified
• Easy to install – compact design
• High serviceability – easy to open for inspection and
cleaning and easy to clean by CIP
• Access to Alfa Laval’s global service network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP-BRN)
- DAYTON Switch (VE2RDZ4SG)
- MODINE Ignition Control Board (5H0806890000)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, Welded Ports (AlfaNova HP 76-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 60 Plates - Subcooler - 96k BTU (ACH-30EQ-60H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 50 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-50H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 90 Plates -Dual Circuit Evaporator 600k BTU (ACH232DQ-90H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- Alfa Laval Heat Exchangers