Shop All Pump Parts
Alfa Laval
Gasket Casing Viton (Fkm) C216 Series Tri-Clover & Ampco
Mfr # S216-90A-SFY
Zoro # G7738887
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- For Use With Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # S216-90A-SFY
- Zoro # G7738887
- Country of Origin United States
- Category Pump Parts
Details
Item | Casing Gasket |
Material | Viton |
For Use With | Pumps |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Metering Pump, 8 gpd, 125 PSI (X015-XA-AAAAG19)
- FLINT & WALLING Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 95 psi Max Pressure (CJ101C301AB)
- FLOWLINE Ultrasonic Level Sensor, 49.2 In (DX10-01)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 123 GPM (PD15A-AAP-AAA)
- ALFA LAVAL Service Kit Unique EPDM 2.5-3 (9611921769)
- ALFA LAVAL Gasket Casing Buna C114 Series Tri-Clover & Ampco (S114-90A-U)
- ALFA LAVAL Spring "D" Seal C218/C328 Series Tri-Clover & Ampco (328D-80-4)
- ALFA LAVAL Service Kit SRC/SMO EPDM Stop 2.5 (9611920016)
- ALFA LAVAL Pin Backplate C Series Tri-Clover & Ampco (216D-11-1-S)
- ALFA LAVAL Seal Carbon C218/C328 Series Tri-Clover & Ampco (328E-80-1A)
- ARO Replacement Seat, Stainless Steel (90428-1)
- Alfa Laval Pump Parts