Shop All Valve Parts
Alfa Laval
Gasket Body 2.5" Buna 700 Series
Mfr # 17-325-2.5-U
Zoro # G6471203
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5"
- Application Valves
- Body Material Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 17-325-2.5-U
- Zoro # G6471203
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 2.5" |
Details
Item | Buna Gasket |
Application | Valves |
Body Material | Buna |
Description
Gasket Body 2.5" Buna 700 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 4" Max. O.D. PVC Insulated Fitting Cover (32795)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-300-12000K-6p-16733)
- FRANKLIN BRASS 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5712)
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- ALFA LAVAL SERVICE KIT EPDM LKB-F DIN - NW125 VALVE PARTS AND ACCESSORY (9611923107)
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- ALFA LAVAL Disc 1.5" 316L SS LKB51 (9611411691)
- ALFA LAVAL Stem/Plug Low Profile 1.5" Buna 300 Series (19LP-571-1.5-U-316L)
- ALFA LAVAL Plug Assembly Epdm Air Blow 326 (19-1117-316-E)
- ALFA LAVAL Disc 4" 316L SS LKB (9612046302)
- RHEEM Heat Trap Kit (SP20003)
- Alfa Laval Valve Parts