Shop All Valve Parts
Alfa Laval
Gasket Body 2" Buna
Mfr # 17-62-2-U
Zoro # G6470844
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Application Valves
- Body Material Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # 17-62-2-U
- Zoro # G6470844
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 2" |
Details
Item | Body Gasket |
Application | Valves |
Body Material | Buna |
Description
Gasket Body 2" Buna
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Nipple Kit, 10" (0100N10KP-M58)
- KOHLER Nozzle Kit, Composed Spout (1383333)
- LEGRIS Push-to-Connect Unequal Union, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 53 56)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011212)
- ALFA LAVAL O-Ring Stem Buna (17-17-USF)
- ALFA LAVAL Seal Ring HNBR 1" LKB (9611414134)
- ALFA LAVAL Actuator Adapter Air Coupler 1/4" Plug X 1/8" Mnpt 303Ss (25-361-210-06-S)
- ALFA LAVAL Seal Ring EPDM 2.5" LKB (9611414110)
- ALFA LAVAL Service Kit Lkb Actuator All Sizes (9611923010)
- ALFA LAVAL Seal Ring Silicone 2" LKB (9611411820)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- Alfa Laval Valve Parts