Shop All Valve Parts
Alfa Laval
Disc 4" 316L SS LKB
Mfr # 9612046302
Zoro # G6471447
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
- Application Valves
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9612046302
- Zoro # G6471447
- Country of Origin Germany
- Category Valve Parts
Dimensions
Size | 4" |
Details
Item | Butterfly Valve Disc |
Application | Valves |
Body Material | Stainless Steel |
Description
Disc 4" 316L SS LKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Rigid Coupling, Ductile Iron, 5", Grooved (0390211183)
- EVERFLOW 5/8" Flare Plug Pipe Fitting; Brass (F39-58)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1100STE132)
- SHARKBITE PEX BEND SUPPORT 1/2"" (23050)
- ALFA LAVAL Service Kit 3" Epdm Lkb (9611923032)
- ALFA LAVAL Seal Ring EPDM 3" LKB (9611414060)
- ALFA LAVAL Seal Ring Silicone 3" LKB (9611411980)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- ALFA LAVAL Seat TR Snap-on 2.5" PTFE (20-514C-2.5)
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- ERIE Vt3317 3/4" Sweat 3-Way Valve (VT3317)
- Alfa Laval Valve Parts