Shop All Valve Parts
Alfa Laval
Disc 2" 316L SS LKB
Mfr # 9611411771
Zoro # G6471352
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 2"
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611411771
- Zoro # G6471352
- Country of Origin Germany
- Category Valve Parts
Dimensions
Size | 2" |
Details
Item | Butterfly Valve Disc |
Application | Valves |
Body Material | Stainless Steel |
Description
Disc 2" 316L SS LKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SCRAPPY Extended Sink Flange for 3-Bolt Garbage Disposal Mounts, Universal (22-0003R-00)
- ZURN W/Ubv Non-Potable 1" 975Xl (1-975XLU)
- SANITUBE Viton Clamp Gasket, 3 (GTCV-300)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- ALFA LAVAL Service Kit 2" Changeover/Divert Epdm U7000 (9611926581)
- ALFA LAVAL Actuator Service Kit O-Rings 761 Series (RK-761)
- ALFA LAVAL O-Ring Body Buna 3" 200 Series (17-109-USF)
- ALFA LAVAL Ball Y-Body Check 2" Buna (45BY-2-02-U)
- ALFA LAVAL Seal Ring Silicone 3" LKB (9611411980)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- HOMESTEAD 6 in. Econo Round Valve Box Cover (HO148068)
- Alfa Laval Valves