Shop All Pump Parts
Alfa Laval
CSeries Casing Gasket Viton
Mfr # S328-90A-SFY
Zoro # G308110316
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- For Use With Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # S328-90A-SFY
- Zoro # G308110316
- Country of Origin United States
- Category Pump Parts
Details
Item | Pump Casing Gasket |
Material | Viton |
For Use With | Pumps |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Well Seal, 2" Drop Pipe Sz, 4" L, 4" Size (114)
- PULSATRON Pump Keep on Pumping Repair Kit VHC1 (K4VHC1)
- DAYTON Impeller (PPL2224BG)
- PALMETTO PACKING Packing Tamping Tool, 3/8 In (Pal-Tamper 1152)
- ALFA LAVAL Seal Seat Sil Car (Sc) Dg Seal C114 Tri-Clover & Ampco (SP114G-80-1-1-SC)
- ALFA LAVAL Spring D Seal C216 Ampco & Tri-Clover (216D-80-4)
- ALFA LAVAL AC Series Pump Seal Kit (C218/C328-2)
- ALFA LAVAL CSeries Carbon Seal (4410E-80-1)
- ALFA LAVAL Backplate "D" Seal Series C114 Ampco & Tri-Clover (114D-11-316L)
- ALFA LAVAL Service Kit Unique EPDM 2.5-3 (9611921769)
- JOHN CRANE 5.875 Mating Ring Adapter 5-7/8In (H587510160550)
- Alfa Laval Pump Parts