Shop All Hydraulic Press Accessories
Alfa Laval
Cleaning system for removal of water and particulate from mineral oil, 2.2 GPM
Mfr # Emmie 2 with Heater
Zoro # G403659772
product price: $24,959.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$24,959.99
Free 30-Day Returns
Key Features
- Length (In.) 25
- Width (In.) 27
- Height (In.) 45
- Application Water and particulat removal from lube, hydraulic and other mineral oils
- Weight 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # Emmie 2 with Heater
- Zoro # G403659772
- Country of Origin Poland
- Category Hydraulic Press Accessories
Dimensions
Length (In.) | 25 |
Width (In.) | 27 |
Height (In.) | 45 |
Details
Application | Water and particulat removal from lube, hydraulic and other mineral oils |
Weight | 220 |
Voltage | 230 |
For Use With | Water and particulat removal from lube, hydraulic and other mineral oils |
Capacity | 0.88 GPM |
Features | Ideal for hydraulic, lubricating, compressor, gear or diesel oils. Consistent high performance water and particulate removal. Improves the reliability and availability of your equipment. Reduces the ecological footprint. No consumables needed, such as filter cartridges. Includes an internal heater for optimal separation temperature. |
Description
The Emmie 2 module for oil cleaning with an internal heater, 230V 60 Hz, uses high-speed centrifugal separation to provide fast, efficient, simultaneous three-phase separation of water and particulates from the oil. Emmie 2 removes contamination from many different types of oils whether hydraulic or lubricating oil, compressor or gear oil, or diesel oil. The result is lower operational cost due to prolonged service life of the oil and less need for disposal of used filters and oil. Emmie 2 removes more than 99 percent of all solid particles between 2 and 5 μm from the oil, and virtually all the water but none of the additives. It effectively separates airborne dust and undesirable particles from the oil that wear on paint, metal, plastic or rubber components. It also removes water that causes additives to oxidize and decompose. Emmie 2 is a complete compact unit, including the separator, feed pump and control system. The unit is typically installed in a bypass mode and operates continuously. Operator convenience is a key design feature of the Emmie 2. The PLC-based control system is operated by means of a control panel, with symbols and messages in clear text that are easy to understand. Quick couplings make it easy to connect the hoses when the cleaning unit is moved from tank to tank. With its compact and ergonomic design, Emmie 2 is easy to move across the workshop floor and can be used to serve one or several tanks. The separation efficiency depends on the temperature. The heater ensures proper separation temperature. The Emmie 2 delivery includes a set of tools, a test report, a certificate of origin, and a service manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-8 HSS Plug Hand Tap (DWTST1-1/4-8P)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- KRAFT TOOL Jiffler Mixer w/3-5" Wheels (DC311)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- HEIN-WERNER Arbor Plates, For Use with 100 Ton Press (AP100)
- HEIN-WERNER Press Accessory Set, 8 Pieces (HW93409)
- SHINN FU Ram Coupler (B65582)
- OMEGA Truck Ramps Pair, 20Ton (93200)
- SHINN FU Pump Guide (248909)
- OMEGA Wide Truck Ramps, 20Ton (93201)
- SHINN FU Repair Kit for Ram Assembly and Dump (F1000S-85)
- Alfa Laval Hydraulic Press Accessories