Shop All Oil Skimmers
Alfa Laval
Cleaning system for removal of tramp oil and particulate from metalworking and wash fluids, 1.2 GPM
Mfr # Alfie 200
Zoro # G203659767
product price: $6,893.99
/ea
Free Shipping & Returns
$6,893.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Oil Removal 2.2 GPM
- Application Tramp oil and particulat removal from water based coolants and wash fluids
- Weight 31
- Voltage 460
- Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # Alfie 200
- Zoro # G203659767
- Country of Origin Poland
- Category Oil Skimmers
Dimensions
Height | 14 |
Width | 14 |
Length (In.) | 20 |
Details
Oil Removal | 2.2 GPM |
Application | Tramp oil and particulat removal from water based coolants and wash fluids |
Weight | 31 |
Voltage | 460 |
Capacity | 2.2 GPM |
Features | Stationary |
Function | Tramp oil and particulat removal from water based coolants and wash fluids |
Characteristics | Stationary |
Type | Separator |
Max. Temp. (F) | 122 |
Motor Frequency (Hz) | 50/60 |
Mounting | Fixed |
Description
Alfie 200 is specially designed to remove contaminants from metalworking coolants and wash fluids. Alfie 200 is a small, compact unit, mounted on a frame and equipped with a plate allowing for a bolt-on connection to the fluid tank. Below the separator is a bellows that automatically adapts the inlet to the level of fluid in the tank. Alfie 200 is extremely easy to use. Anyone can learn how to operate and maintain Alfie in a few minutes. The total weight of the compact Alfie 200, including the stand, is just 30 pounds. The most essential components, traditionally manufactured in stainless steel have been replaced by a new tough, durable plastic. It’s fast and easy to clean the separator - the casing is lifted off manually in a few easy movements and any sediment collected inside the bowl is brushed off.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 8 to 48 Inch Diameter Lewin Router Compass (26100)
- PRIME-LINE Swage-It Crimper Tool, Use with 1/8 in. - 1/4 in. Ferrules, Steel Single Pack (GD 52216)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #39 (47773)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8643)
- ZEBRA SKIMMERS Sidewinder Tube Oil Skimmer, 8 in L (ZVA8-08)
- ZEBRA SKIMMERS Smart Disk Skimmer, 18In, Plastic Disk (GS4H460)
- ZEBRA SKIMMERS Disk Skimmer, 12 In, Steel (GS4H300)
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- ABANAKI Belt, Replacement (BMMS-12)
- CHIPBLASTER Oil Skimmer, 20 in. L, 10 rpm, 115VAC, 60 Hz (OIL SKIMMER OS-20IN - SKIMBLASTER)
- ABANAKI Belt, Replacement (BMMS-24)
- Alfa Laval Oil Skimmers