Shop All Hydraulic & Oil Filtration Systems
Alfa Laval
Centrifugal Separator 8.8 GPM, 460V, 37"x30"x43", w/motor starter and water seal alarm
Mfr # MAB 104 with motor starter and water seal alarm
Zoro # G504258843
product price: $24,124.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$24,124.99
Free 30-Day Returns
Key Features
- Length (In.) 30
- Width (In.) 37
- Height (In.) 43
- Voltage 460
- Application Water and particulat removal from lube, hydraulic and other mineral oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # MAB 104 with motor starter and water seal alarm
- Zoro # G504258843
- Country of Origin India
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 30 |
Width (In.) | 37 |
Height (In.) | 43 |
Details
Voltage | 460 |
Application | Water and particulat removal from lube, hydraulic and other mineral oils |
Max. Operating Temp. (F) | 212 |
Capacity | Max 8.8 GPM |
Weight | 462 |
Features | Ideal for preheated hydraulic, lubricating, compressor, gear or diesel oils?. Consistent high performance water and particulate removal. Improves the reliability and availability of your equipment. Reduces the ecological footprint. No consumables needed, such as filter cartridges. |
Description
The MAB 104 is a solids-retaining centrifuge for clarifying or purifying of mineral oils. It’s used for separating fuel and lubricating oils, hydraulic, running in and metal working oils. It has a solids-retaining separator comprising of a frame containing in its lower part a horizontal drive shaft with friction clutch and brake, worm gear and vertical bowl spindle. The worm gear is placed in an oil bath. The bowl is fixed on top of the spindle inside the space formed by the upper part of the frame and the frame hood. The frame hood is hinged to facilitate easy access for cleaning the bowl, which is of solid wall disc type. The separator is equipped with a built-in feed and discharge pump. The system may require other ancillary equipment. The robust design has the benefits of easy installation, operation and maintenance. The flexible bowl may be used either as purifier or clarifier. The MAB 104B-24 has a capacity of 8.8 gpm and includes a set of tools, an Intermediate Service kit, a test report, a certificate of origin and a service manual. This particular option of the MAB 104 unit includes a Motor Starter and Water Seal Alarm (MAWA 10). The Motor Starter is for starting and stopping the centrifuge. The unit is complete with run light, overload protection, start/stop pushbuttons, ammeter in cover, and transformer all in a NEMA 4 steel box. The MAWA 10 Water Seal Alarm prevents unintended water from entering the clean oil discharge. The complete system consists of control box, pneumatic change over valve, regulating valve, pressure gauge, an air throttling valve and a pressure switch allowing for automatic shut down of the flow through the separator in case of a pressure drop in the light phase discharge.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ1)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 7/8" (6SCH78)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Left to Right (49124373)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925580, Pressure Line, 10 micron, Outside-In (MF0058396)
- ALFA LAVAL Centrifugal Separator 6.1 GPM, 460V (30"x25"x35") (MAB 103)
- TRICO Oil Filter Cart, 3 Microns (36972)
- TRICO High Viscosity Filter Cart (36970)
- TRICO Drum Pump Electric Motor, 1.1Hp (30018)
- TRICO Oil Filter for Hand Held Cart, 10 Microns (36977)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- TRICO Oil Filter Cart, 10 Microns (36975)
- Alfa Laval Hydraulic & Oil Filtration Systems