Shop All Hydraulic & Oil Filtration Systems
Alfa Laval
Centrifugal Separator 8.8 GPM, 460V (37"x30"x43")
Mfr # MAB 104
Zoro # G804258840
product price: $19,224.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$19,224.99
Free 30-Day Returns
Key Features
- Length (In.) 30
- Width (In.) 37
- Height (In.) 43
- Voltage 460
- Application Water and particulat removal from lube, hydraulic and other mineral oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # MAB 104
- Zoro # G804258840
- Country of Origin India
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 30 |
Width (In.) | 37 |
Height (In.) | 43 |
Details
Voltage | 460 |
Application | Water and particulat removal from lube, hydraulic and other mineral oils |
Max. Operating Temp. (F) | 212 |
Capacity | Max 8.8 GPM |
Features | Ideal for preheated hydraulic, lubricating, compressor, gear or diesel oils?. Consistent high performance water and particulate removal. Improves the reliability and availability of your equipment. Reduces the ecological footprint. No consumables needed, such as filter cartridges. |
Weight | 432 |
Description
The MAB 104 is a solids-retaining centrifuge for clarifying or purifying of mineral oils. It’s used for separating fuel and lubricating oils, hydraulic, running in and metal working oils. It has a solids-retaining separator comprising of a frame containing in its lower part a horizontal drive shaft with friction clutch and brake, worm gear and vertical bowl spindle. The worm gear is placed in an oil bath. The bowl is fixed on top of the spindle inside the space formed by the upper part of the frame and the frame hood. The frame hood is hinged to facilitate easy access for cleaning the bowl, which is of solid wall disc type. The separator is equipped with a built-in feed and discharge pump. The system may require other ancillary equipment. The robust design has the benefits of easy installation, operation and maintenance. The flexible bowl may be used either as purifier or clarifier. The MAB 104B-24 has a capacity of 8.8 gpm and includes a set of tools, an intermediate service kit, a test report, a certificate of origin and a service manual.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56Y Frame (056T11O5303)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 1.25" (7520DLG)
- KINGFISHER Grease Fitting, Button, 1/4-18, PK10 (5PU35)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- ALFA LAVAL Centrifugal Separator 6.1 GPM, 460V (30"x25"x35") (MAB 103)
- TRICO Pneumatic Drum Pump Motor, 3/4 HP (30019)
- TRICO LV Replacement Filter, 25 Microns (36995)
- TRICO Oil Filter for Hand Held Cart, 10 Microns (36977)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- TRICO Oil Filter Cart, 10 Microns (36973)
- TRICO LV Hand Held Style Filter Cart (36994)
- Alfa Laval Hydraulic Filtration