Shop All Valve Parts
Alfa Laval
Bushing Upper/Lower 2.5" LKB
Mfr # 9611411890
Zoro # G6471657
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611411890
- Zoro # G6471657
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 2.5" |
Details
Item | Butterfly Valve Bushing |
Application | Valves |
Description
Bushing Upper/Lower 2.5" LKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- HARVEY Wax Ring, Reinforced, 3 and 4"Waste Line (007022)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 4 ft. Bury R34 Freezeless Yard Hydrant (R34-4)
- KEENEY MFG Brass S-Trap in Polished Chrome, 1-1/4 x 1-1/4" (324CK)
- ALFA LAVAL Plug Assembly Epdm Air Blow 326 (19-1117-316-E)
- ALFA LAVAL Service Kit 3" Stop Valve Tr/Epdm U7000 (9611926564)
- ALFA LAVAL Seal Ring Silicone 6" LKB (9611413740)
- ALFA LAVAL Packing Retainer / Gland 761/741 Series (25-428-04)
- ALFA LAVAL Disc 4" 316L SS LKB (9612046302)
- ALFA LAVAL O-Ring Stem Buna (17-17-USF)
- SCHNEIDER ELECTRIC Tool-095-1 Pneumatic (TOOL-095-1)
- Alfa Laval Valves