Shop All Valve Parts
Alfa Laval
Bushing Upper 4" LKB
Mfr # 9611412050
Zoro # G6471648
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611412050
- Zoro # G6471648
- Country of Origin Denmark
- Category Valve Parts
Details
Item | Valve Bushing |
Application | Valves |
Description
Bushing Upper 4" LKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button Assy (76928-CP)
- KEENEY MFG 1-1/4 x 9" Flex 'N Fix Extension Tube (PP21205)
- LEGEND VALVE 1-1/2" X 6" 304 SS NIPPLE (304-150)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q221N06020)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- ALFA LAVAL Gasket Body 2" Buna (17-62-2-U)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- ALFA LAVAL Serivce Kit Maintainable Actuator N/O, N/C, 2" & 2.5" U7000 (9611926498)
- ALFA LAVAL Bushing Type 200 Actuators (40-4)
- ALFA LAVAL Compression Spring Air Block Check 62-174 (4-38)
- DAYTON Float Ball, Round, Polyethylene, 4 In (4KU65)
- Alfa Laval Valve Parts