Shop All Valve Parts
Alfa Laval
Bushing Type 200 Actuators
Mfr # 40-4
Zoro # G7759957
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 40-4
- Zoro # G7759957
- Country of Origin United States
- Category Valve Parts
Details
Item | Actuator Type 200 Bushing |
Application | Valves |
Body Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- KOHLER Aerator Kit (1290229-BN)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-PC)
- ALFA LAVAL Serivce Kit Maintainable Actuator N/O, N/C, 2" & 2.5" U7000 (9611926498)
- ALFA LAVAL Seal Ring HNBR 1" LKB (9611414134)
- ALFA LAVAL Seal Ring Silicone 3" LKB (9611411980)
- ALFA LAVAL Bushing Lower 1" & Upper/Lower 2" LKB (9611411810)
- ALFA LAVAL Seal Ring Silicone 2" LKB (9611411820)
- ALFA LAVAL Service Kit 2" Changeover/Divert Epdm U7000 (9611926581)
- WALLACE & TIERNAN Flexible Connection 4Ft Long Valve Parts And Accessory (UXB1098)
- Alfa Laval Valve Parts