Shop All Valve Parts
Alfa Laval
Bushing Lower 1" & Upper/Lower 2" LKB
Mfr # 9611411810
Zoro # G6471955
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611411810
- Zoro # G6471955
- Country of Origin Denmark
- Category Valve Parts
Details
Item | Butterfly Valve Bushing |
Application | Valves |
Description
Bushing Lower 1" & Upper/Lower 2" LKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Replacement Cartridge (1200)
- ZORO SELECT Tubing Cutter, PVC, Nylon, Polyethylene (AF20307)
- RHEEM Thermostat Control Lower (SP310020)
- ZORO SELECT Tank Lever, Brass, Yellow (40069)
- ALFA LAVAL Service Kit 7000 Stop/Shut-Off 3" Epdm (9611926505)
- ALFA LAVAL Seal Ring Silicone 2" LKB (9611411820)
- ALFA LAVAL Service Kit 3" Stop Valve Tr/Epdm U7000 (9611926564)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- ALFA LAVAL Disc 1.5" 316L SS LKB51 (9611411691)
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- IEC 2WAY TACO 12 VALVE BODY (B040-71489201)
- Alfa Laval Valve Parts