Shop All Heat Exchangers
Alfa Laval
Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 80 Plates -Domestic Heating 670k BTU
Mfr # CB60-80H
Zoro # G502753494
product price: $1,962.99
/ea
Free Shipping & Returns
$1,962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate heat exchanger
- Features Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
- Standards UL/CRN
- Application Liquid to liquid heating & Cooling Oil Cooling Industrial heating & Cooling
- Length (In.) 4.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # CB60-80H
- Zoro # G502753494
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 4.45 |
Width (In.) | 8.86 |
Height (In.) | 20.75 |
Depth (in.) | 7.82 |
Connection Size (Hot, Cold) | 1", 1" |
Details
Item | Heat Exchanger |
Type | Brazed Plate heat exchanger |
Features | Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free |
Standards | UL/CRN |
Application | Liquid to liquid heating & Cooling Oil Cooling Industrial heating & Cooling |
Agency Compliance | UL/CRN |
Remarks | • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free |
Plates | 80 |
Weight (Lbs.) | 37.3 |
Connection Type (Hot, Cold) | Threaded (Ext), Threaded (Ext) |
Description
Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (20244.8 3PK)
- VULCAN Thermostat Knob (N15/4000-9)
- AIR-CARE UOK Electrostatic Air Filter Deodorizer (SACH0064)
- ALL-FILTERS 16X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16251.C 4PK)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 3,920K BTU (T6-PFG-40)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 20 Plates - Subcooler - 24k BTU (ACH-30EQ-20H)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- Alfa Laval Heat Exchangers