Shop All Heat Exchangers
Alfa Laval
Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 76 Plates -Domestic Heating 4,000k BTU
Mfr # CB110-76L
Zoro # G102753474
product price: $5,148.99
/ea
Free Shipping & Returns
$5,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate heat exchanger
- Standards UL/CRN
- Application Liquid to liquid heating & Cooling Oil Cooling Industrial heating & Cooling
- Features Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
- Agency Compliance UL/CRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # CB110-76L
- Zoro # G102753474
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 24.26 |
Length (In.) | 7.52 |
Width (In.) | 10.16 |
Depth (in.) | 8.25 |
Connection Size (Hot, Cold) | 2", 2" |
Details
Item | Heat Exchanger |
Type | Brazed Plate heat exchanger |
Standards | UL/CRN |
Application | Liquid to liquid heating & Cooling Oil Cooling Industrial heating & Cooling |
Features | Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free |
Agency Compliance | UL/CRN |
Remarks | • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free |
Plates | 76 |
Weight (Lbs.) | 88.8 |
Connection Type (Hot, Cold) | Threaded (Ext), Threaded (Ext) |
Description
Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x30x2 Synthetic Pleated Air Filter, MERV 8 (15A722)
- MARATHON MOTORS Replacement Motor (RP1107F)
- JB INDUSTRIES Valve Core Remover Tool (A32500N-G)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Dual Circuit Evaporator 180k BTU (ACH232DQ-30H-F)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 116 Plates-Single Circuit Evaporator 780k BTU (ACH220EQ-116AM-F)
- ALFA LAVAL M6 NBR-B Channel plate gasket (M6)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 661,587 BTU (BPDW415-40 LCA)
- Alfa Laval Heat Exchangers