Shop All Heat Exchangers
Alfa Laval
Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 70 Plates -Dual Circuit Conderser 750k BTU
Mfr # ACH240DQ-70AH-F
Zoro # G502753487
product price: $4,636.99
/ea
Free Shipping & Returns
$4,636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Brazed Plate heat exchanger
- Features Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
- Application Evaporator & Conderser
- Standards UL/CRN
- Remarks • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # ACH240DQ-70AH-F
- Zoro # G502753487
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 11.38 |
Height (In.) | 20.67 |
Width (In.) | 9.77 |
Depth (in.) | 6.36 |
Connection Size (Hot, Cold) | 1 3/8", 2" |
Details
Item | Heat Exchanger |
Type | Brazed Plate heat exchanger |
Features | Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free |
Application | Evaporator & Conderser |
Standards | UL/CRN |
Remarks | • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free |
Plates | 70 |
Agency Compliance | UL/CRN |
Weight (Lbs.) | 80.7 |
Connection Type (Hot, Cold) | Soldering, Victualic (Clamp) |
Description
Alfa Laval AC brazed plate heat exchangers provide efficient heat transfer with a small footprint. They are specifically designed to work in air conditioning and refrigeration applications as evaporators and condensers in chillers and heat pumps.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Asymmetric channels provide optimal efficiency in the most compact design. This results in low refrigerant charge or lower pressure drop on the water or brine side, reducing the CO2 footprint. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation. Suitable with most HFC, HFO and natural refrigerants.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Asymmetric channels provide optimal efficiency in the most compact design. This results in low refrigerant charge or lower pressure drop on the water or brine side, reducing the CO2 footprint. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation. Suitable with most HFC, HFO and natural refrigerants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 (2HPB7)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- SIEMENS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240V (134-1511)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 20 Plates - Subcooler - 24k BTU (ACH-30EQ-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Domestic Heating 400k BTU (CB60-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 16 Plates-Domestic Heating 900k BTU (CB110-16L)
- CURTISS-WRIGHT Pop-A-Plug Cpi/Perma Kit 0.735/0.736in Heat Exchanger Parts And Accessory (V-735-B)
- Alfa Laval Heat Exchangers