Shop All Heat Exchangers
Alfa Laval
Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 54 Plates -Condenser Single Circuit 105k BTU
Mfr # CBH30-54H
Zoro # G602753486
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate heat exchanger
- Application Condenser & Desuperheater
- Features Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
- Standards UL/CRN
- Length (In.) 4.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # CBH30-54H
- Zoro # G602753486
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 4.45 |
Width (In.) | 6.42 |
Height (In.) | 12.33 |
Depth (in.) | 5.42 |
Connection Size (Hot, Cold) | 1 1/8", 1 1/8" |
Details
Item | Heat Exchanger |
Type | Brazed Plate heat exchanger |
Application | Condenser & Desuperheater |
Features | Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free |
Standards | UL/CRN |
Remarks | • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free |
Plates | 54 |
Agency Compliance | UL/CRN |
Weight (Lbs.) | 17.9 |
Connection Type (Hot, Cold) | Soldering, Soldering |
Description
Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6 In. L (FT015H-8)
- CAM-STAT Blower Control Relay, 24V (7070)
- KOCH 16x25 Synthetic, Durable Steel Internal Support Wire Antimicrobial Panel Filter (135-1625-01)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4MAX)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates (CB110-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 200k BTU (CB60-20H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- ALFA LAVAL M6 NBR-B Channel plate gasket (M6)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Single Circuit Evaporator 15k BTU (ACH18-10H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- MITSUBISHI OUTDOOR OTHER HEAT EXCHANGER (T7W E24 408)
- Alfa Laval Heat Exchangers