Shop All Heat Exchangers
Alfa Laval
Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU
Mfr # CB30-44H
Zoro # G602753455
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate heat exchanger
- Standards UL/CRN
- Application Liquid to liquid heating & Cooling Oil Cooling Industrial heating & Cooling
- Features Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
- Height (In.) 12.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # CB30-44H
- Zoro # G602753455
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 12.33 |
Length (In.) | 4.45 |
Width (In.) | 5.56 |
Depth (in.) | 4.51 |
Connection Size (Hot, Cold) | 1", 1" |
Details
Item | Heat Exchanger |
Type | Brazed Plate heat exchanger |
Standards | UL/CRN |
Application | Liquid to liquid heating & Cooling Oil Cooling Industrial heating & Cooling |
Features | Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free |
Plates | 44 |
Remarks | • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free |
Weight (Lbs.) | 14.4 |
Agency Compliance | UL/CRN |
Connection Type (Hot, Cold) | Threaded (Ext), Threaded (Ext) |
Description
Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR BTL Assembly For 7D6 Series (1B71779)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- AIR HANDLER 25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C432)
- SUPERIOR SMOKE Smoke Candles, 4000 cu ft of Smoke, PK12 (1A)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 30 Plate, 4,540K BUT (T8-MFG-30)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 120k BTU (CB30-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- ALFA LAVAL M10-B EPDM-P End plate II gasket (M10-B)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- Alfa Laval Heat Exchangers