Shop All Heat Exchangers
Alfa Laval
Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 38 Plates -Domestic Heating 900k BTU
Mfr # CB110-38H
Zoro # G402753525
product price: $2,910.99
/ea
Free Shipping & Returns
$2,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate heat exchanger
- Application Liquid to liquid heating & Cooling Oil Cooling Industrial heating & Cooling
- Features Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
- Standards UL/CRN
- Weight (Lbs.) 59.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # CB110-38H
- Zoro # G402753525
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 6.3 |
Length (In.) | 7.52 |
Height (In.) | 24.26 |
Depth (in.) | 4.42 |
Connection Size (Hot, Cold) | 2", 2" |
Details
Item | Heat Exchanger |
Type | Brazed Plate heat exchanger |
Application | Liquid to liquid heating & Cooling Oil Cooling Industrial heating & Cooling |
Features | Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free |
Standards | UL/CRN |
Weight (Lbs.) | 59.6 |
Remarks | • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free |
Agency Compliance | UL/CRN |
Plates | 38 |
Connection Type (Hot, Cold) | Threaded (Ext), Threaded (Ext) |
Description
Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 20-7/8" W, 13" D (5YH19)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-1)
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 13.5, Textured Black, Steel (ST612W)
- AMERICAN LOUVER Stratus Plastic Cone Diffuser, Ceiling, 12", Insulated, Wht (STR-C-12W-R6)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 3,920K BTU (T6-PFG-40)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 1,200k BTU (CB110-20L)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plate, 4,680K BTU (T8-BFG-40)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports, (AlfaNova HP 76-90H)
- ALFA LAVAL M10-M NBR-P End plate II gasket (M10-M)
- GOODMAN 2921304S Sub Assembly Heat Exch (2921304S)
- Alfa Laval Heat Exchangers