Shop All Heat Exchangers
Alfa Laval
Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 126 Plates-Dual Circuit Evaporator 1,680k BTU
Mfr # ACH502DQ-126AH-F
Zoro # G402753495
product price: $13,832.99
/ea
Free Shipping & Returns
$13,832.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Brazed Plate heat exchanger
- Features Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free
- Standards UL/CRN
- Application Evaporator & Conderser
- Remarks • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # ACH502DQ-126AH-F
- Zoro # G402753495
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 12.68 |
Height (In.) | 29.1 |
Width (In.) | 17.17 |
Depth (in.) | 12.97 |
Connection Size (Hot, Cold) | 2 5/8", 3" |
Details
Item | Heat Exchanger |
Type | Brazed Plate heat exchanger |
Features | Compact Easy to install Self-cleaning Low level of service and maintenance is required All units are pressure and leak tested Gasket free |
Standards | UL/CRN |
Application | Evaporator & Conderser |
Remarks | • Compact • Easy to install • Self-cleaning • Low level of service and maintenance is required • All units are pressure and leak tested • Gasket free |
Weight (Lbs.) | 29.1 |
Plates | 126 |
Agency Compliance | UL/CRN |
Connection Type (Hot, Cold) | Soldering, Victualic (Clamp) |
Description
Alfa Laval AC brazed plate heat exchangers provide efficient heat transfer with a small footprint. They are specifically designed to work in air conditioning and refrigeration applications as evaporators and condensers in chillers and heat pumps.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Asymmetric channels provide optimal efficiency in the most compact design. This results in low refrigerant charge or lower pressure drop on the water or brine side, reducing the CO2 footprint. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation. Suitable with most HFC, HFO and natural refrigerants.
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life. Different pressure ratings are available for different needs. Asymmetric channels provide optimal efficiency in the most compact design. This results in low refrigerant charge or lower pressure drop on the water or brine side, reducing the CO2 footprint. Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation. Suitable with most HFC, HFO and natural refrigerants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 6 in. D X 9 in. L Stainless Steel Chimney Pipe (206009)
- ZORO SELECT Motor Assembly (HV70004G)
- PAMLICO AIR 16 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011630)
- EVERPURE Cartridge, Water Filter - 7Bc5-S (EV961821)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports, (AlfaNova HP 76-90H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 80 Plate, 5,550K BTU (TL6-BFG-80)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 180K BTU (BPN412-20 LCA)
- Alfa Laval Heat Exchangers