Shop All Skimmer Parts
Alfa Laval
Bellows Suction Device
Mfr # IFB403
Zoro # G303659773
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Optimize tramp oil removal Quick connector makes it easy to use Designed for shallow tanks
- Weight 1
- Type Separator Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # IFB403
- Zoro # G303659773
- Country of Origin Sweden
- Category Skimmer Parts
Details
Features | Optimize tramp oil removal Quick connector makes it easy to use Designed for shallow tanks |
Weight | 1 |
Type | Separator Parts |
Description
To get the most out of the Alfie 500 it is recommended to feed the separator from the top of the tank. The suction device is equipped with a quick connector to your mobile Alfie 500 cleaning module, for easy operations between several tanks. It is recommended to have one suction device per tank. The is designed for shallow tanks with a liquid depth of up to 4 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 3/8 in.-1-1/8 in. SAE, Black Oxide Finish17-Piece (1300-SS-03)
- NUPLA Pike Pole, Round, Fiberglass, 88-1/2 In. (6894236)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape (SIR 0375 H11)
- ALFA LAVAL Service Kit - O-Rings (MIB303)
- ALFA LAVAL Service Kit - Set Of Tools (MAB103)
- ALFA LAVAL Service Kit - Set Of Tools (IFB103;IFB403;MIB303)
- ABANAKI Belt, Polyester (BMMP-12)
- ABANAKI Belt, Poly (BMMP-0018)
- ABANAKI Belt, Nylon (BMM1SP0012)
- ABANAKI Belt, Elastomer (BMME-0006)
- Alfa Laval Machine Tool Parts