Shop All Valve Parts
Alfa Laval
Ball Y-Body Check 2" FKM
Mfr # 45BY-2-02-SFY
Zoro # G6471928
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 2"
- Body Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 45BY-2-02-SFY
- Zoro # G6471928
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 2" |
Details
Item | Check Valve Ball |
Application | Valves |
Body Material | Viton |
Description
Ball Y-Body Check 2" FKM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Showerhead Swivel Chrome (PP825-13)
- PARKER Coupling, 1/2 In, NPT, PFA, 100 PSI (PC-8-P)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HE)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-F)
- ALFA LAVAL Bushing Split Stem 700 Series (40-64)
- ALFA LAVAL O-Ring Stem Buna (17-17-USF)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- ALFA LAVAL Actuator Adapter Air Coupler 1/4" Plug X 1/8" Mnpt 303Ss (25-361-210-06-S)
- ALFA LAVAL Seat Tr Snap-On 1.5" Ptfe (20-514-1.5)
- ALFA LAVAL Service Kit 4" Epdm Lkb (9611923033)
- ASCO Solenoid Valve Rebuild Kit (302051)
- Alfa Laval Valve Parts