Shop All Valve Parts
Alfa Laval
Ball Y-Body Check 2" Buna
Mfr # 45BY-2-02-U
Zoro # G6470774
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Application Valve
- Body Material Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # 45BY-2-02-U
- Zoro # G6470774
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 2" |
Details
Item | Check Valve Ball |
Application | Valve |
Body Material | Buna |
Description
Ball Y-Body Check 2" Buna
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 3/4" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038401)
- ZORO SELECT 1" MNPT Galvanized Hex Head Plug (1MPL8)
- DELTA Delta Gasket Insert, Gray Plastic, Shower (RP43621)
- DIXON Polished 90deg., Weld Elbow 316LSS, 2-1/2" (B2WCL-R250P)
- ALFA LAVAL Service Kit Actuator U7000 (9611926500)
- ALFA LAVAL Service Kit Epdm 1.5" Lkb (9611923029)
- ALFA LAVAL Service Kit 2.5" Buna 361/371 (9613990082)
- ALFA LAVAL Handle 4-Pos Black (B4) 6" LKB51 (9612079101)
- ALFA LAVAL Service Kit 7000 Stop/Shut-Off 3" Epdm (9611926505)
- ALFA LAVAL Bushing Lower 1" & Upper/Lower 2" LKB (9611411810)
- ROSS SOLENOID VALVE BODY SERVICE KIT VALVE PARTS AND ACCESSORY (251K77)
- Alfa Laval Valves