Shop All Check Valves
Alfa Laval
Ball Check Valve 1.5 Viton
Mfr # 45BY-1.5-02-SFY
Zoro # G110081460
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1.5"
- Body Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 45BY-1.5-02-SFY
- Zoro # G110081460
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1.5" |
Details
Body Material | Viton |
Description
Ball Check Valve 1.5 Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-05)
- VELVAC Close Nipple, 1/8", Brass (016051)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- STEEL & OBRIEN 3" Tri-Clamp High Pressure Clamp - 304SS (13MHP-3-304)
- ALFA LAVAL Service Kit LKC-2 Check Valve 2 EPDM (9611924007)
- ALFA LAVAL Service Kit LKC-2 Check Valve 3 EPDM (9611924009)
- DAYTON 1/2" FNPT PVC Spring Check Valve (4RG64)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/FPM, Threaded (YC10075TU)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE010)
- ZOELLER Silent Combo Swing Check Valve 2" (30-0236)
- Alfa Laval Valves