Shop All Pneumatic Actuators
Alfa Laval
Actuator 1.5"-3" Short 10/20 700 Series
Mfr # 25-436-S
Zoro # G7760410
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 25-436-S
- Zoro # G7760410
- Country of Origin China
- Category Pneumatic Actuators
Details
Item | Short Stroke Actuator |
For Use With | Valves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPW-6-25R)
- NAVAC Recovery Unit, Dual-Cylinder, DC, Flammable Refrigerants (NRDDF)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 12-3/4" W (BWF070BNT3SU0)
- HONEYWELL THERMAL SOLUTIONS V88J1006 24V 1" Diaphragm Gas (V88J1006)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-1)
- JOHNSON CONTROLS Damper Actuator, 3-7 Spring (D-3153-7)
- JOHNSON CONTROLS M9220-Bgc-3 24V Damper Actuator (M9220-BGC-)
- JOHNSON CONTROLS V-3000-8012 Pneumatic Valve (V-3000-801)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36315000)
- Alfa Laval Controls