Shop All Heat Exchangers
Alfa Laval
316/0.6/H End plate II with NBR-B Clip-on gasket, 4 holed
Mfr # M15-B
Zoro # G102753368
product price: $354.99
/ea
Sold in multiples of 10 for $3,549.90
Free Shipping & Returns
$3,549.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 2Blue
- Weight (Lbs.) 3.899
- Gasket Profile Peak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # M15-B
- Zoro # G102753368
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 2Blue |
Weight (Lbs.) | 3.899 |
Gasket Profile | Peak |
Plate Type | M15-B |
Gasket Material | NBRB |
Remarks | Remember to also buy channel plates and an end plate I. |
Plate Thickness | 0.6 |
Pattern | High theta |
Gasket Attachment | Clip-on |
Design Function | End Plate II |
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12121.10 4pk)
- LAMBRO INDUSTRIES 8 in. Aluminum Wall Vent - Damper Spring Controlled with Screen (348S)
- DURAVENT 7" BVENT Standard Tee (7BVT)
- CHAMPION COOLER Champion Cooler Rigid Media 110132-3 - 15-3/4"W x 2"D x 14-3/4"H (110132-3)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, Solder Port 118 (AlfaNova 52-20H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 120k BTU (CB30-10H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 30 Plates - Subcooler - 48k BTU (ACH-30EQ-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Single Circuit Evaporator 15k BTU (ACH18-10H-F)
- LEGEND VALVE 3/4"DOUBLE WALL HE HX140BDW-14 (807-034)
- Alfa Laval Heat Exchangers