Shop All Heat Exchangers
Alfa Laval
316/0.6/H End plate II with EPDM-P Clip-on gasket, 4 holed
Mfr # TL10-P
Zoro # G902753247
product price: $346.99
/ea
Sold in multiples of 10 for $3,469.90
Free Shipping & Returns
$3,469.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Construction Material ALLOY 316
- Color 1 GreyPlus1Green
- Weight (Lbs.) 2.169
- Gasket Material EPDMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-P
- Zoro # G902753247
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Plate |
Construction Material | ALLOY 316 |
Color | 1 GreyPlus1Green |
Weight (Lbs.) | 2.169 |
Gasket Material | EPDMP |
Remarks | Remember to also buy channel plates and an end plate I. |
Pattern | High theta |
Gasket Attachment | Clip-on |
Design Function | End Plate II |
Plate Type | TL10-P |
Plate Thickness | 0.6 |
Gasket Profile | Rib |
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A718)
- HONEYWELL L4006A2007 Aquastat(100-240F (L4006A2007)
- LEGEND VALVE 2" T-431YB RADIATOR VALVE (110-151)
- AAF FLANDERS 18x25x1 FBG Furn Filter (10055.011825)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 60 Plates - Subcooler - 96k BTU (ACH-30EQ-60H)
- ALFA LAVAL M6 EPDM-CT Channel plate gasket (M6)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 90 Plates -Dual Circuit Evaporator 600k BTU (ACH232DQ-90H-F)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- Alfa Laval Heat Exchangers